Condor
Disposable Gloves, Vinyl, Powder Free, White, S, 100 PK
Mfr # 48UM94
Zoro # G4246061
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Glove Material Vinyl
- Palm Thickness 3.1 mil
- Color White
- Powdered/Powder Free Powder Free
- Resists Chemicals
Explore More Products
- CONDOR Disposable Gloves, Vinyl, Powder Free, White, M, 100 PK 48UM95
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, XL (Size 10), 100 Pack 2XLZ9
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Large (Size 9), 100 Pack 2XLZ8
- CONDOR Disposable Gloves, Natural Rubber Latex, Powder Free, Natural, M, 100 PK 10D864
- CONDOR Disposable Gloves, Natural Rubber Latex, Powder Free, Natural, M, 100 PK 2XMC2
- CONDOR Disposable Gloves, Vinyl, Powdered, Clear, L, 100 PK 3BA40
- CONDOR Disposable Gloves, Nitrile, Powder Free, Blue, S, 50 PK 48UN15
- CONDOR Disposable Gloves, Nitrile, Powder Free, Blue, L, 50 PK 48UN39
- CONDOR Disposable Gloves, Nitrile, Powder Free, Blue, L, 50 PK 48UN22
- MECHANIX WEAR Diposable Gloves, Nitrile, Orange, L ( 10 ), 100 PK D01-09-010-100
- FIFTHPULSE Black, 50 PK FP-FMN100087-4A
- Condor Disposable Gloves