Condor
Disposable Gloves, Nitrile, Powder Free, Black, S, 100 PK
Mfr # 48UM39
Zoro # G4246588
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Nitrile
- Palm Thickness 3 mil
- Color Black
- Powdered/Powder Free Powder Free
- Aloe Inner Surface No
Explore More Products
- CONDOR Disposable Gloves, Nitrile, Powder Free, Black, XL, 100 PK 53CV61
- CONDOR Disposable Gloves, Nitrile, Powder Free, Black, L, 100 PK 48UM41
- CONDOR Disposable Gloves, Nitrile, Powder Free, Black, M, 100 PK 48UM40
- CONDOR Disposable Gloves, Natural Rubber Latex, Powdered, Natural, S, 100 PK 48UM24
- CONDOR Disposable Gloves, Nitrile, Blue, L ( 9 ), 100 PK 56JT49
- CONDOR Disposable Gloves, Nitrile, Powder Free, Blue, S, 100 PK 2XMA6
- CONDOR Disposable Gloves, Nitrile, Powder Free, Blue, L, 100 PK 48UM36
- CONDOR Disposable Gloves, Powder Free, Teal, L, 100 PK 49EV85
- CONDOR Disposable Gloves, Natural Rubber Latex, Powder Free, Blue, S, 50 PK 48UN65
- ANSELL Exam Gloves with Textured Fingertips, Nitrile, Powder Free, Blue, XL, 100 PK FFS-700-XL
- ANSELL Diposable Gloves, Latex, Powder-Free, Beige, L ( 9 ), 100 PK 69-210
- Condor Disposable Gloves