Disposable Gloves, 4.00 to 4.99 mil Palm, Latex, Powdered, M (8), 100 PK, Beige

  • Mfr # 48UM25

  • Zoro # G4246700


product price:  $8.45
/pk 100, $0.08/ea

Key Features

Material
Latex
Palm Thickness
4 mil
Color
Beige
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UM25
Zoro #
G4246700
UPC #
190735939369
Country of Origin
Malaysia

Dimensions

Palm Thickness
4 mil
Size
M
Finger Thickness
5 mil
Glove Length
9 1/2 in
Cuff Thickness
3 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
4 mil
Size - Numeric
8
Size- Alpha
M

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial
Lining
Unlined
Standards
FDA 21 CFR 177-2600
Application
Food and Pharmaceutical Applications
Metal Detectable
No
Aloe Inner Surface
No
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
4
Brand and Series
Condor
Glove Treatments
Powdered
Texture
Smooth
Cuff Style
Beaded
Anti-Static
Anti-Static Not Included
Glove Hand Style
Ambidextrous
Accelerator-Free
Contains Accelerators
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Cuff Thickness 3 mil, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powdered, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.