Shop Alternate Products
This Product is Discontinued
Pactiv
Foam, Plate, Round, 10-1/4", White, PK540 (Discontinued)
Mfr # 0TH10044000Y
Zoro # G4246877
Free Shipping & Returns
This Product is Discontinued
Key Features
- Basic Foodware Material Foam
- Disposable Plate Size 10 1/4 in
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Disposable Foodware Pattern Scalloped