Westward
Multi-Tool, Stainless Steel, 15-Tool
Mfr # 40JD54
Zoro # G4247279
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 7" (Open Length), 4-1/2" (Closed Length)
- Color Gray (Handle)
- Features 15 Functions: Knife, File, (2) Slotted Screwdriver, Reamer, Bottle Opener, Wire Stripper, Wire Cutter, Curve Jaw Pliers, Long Nose Pliers, Phillips Screwdriver, Hang Rope, Can Opener, Serrated Blade, Saw
Explore More Products
- WESTWARD Multi-Tool/Utility Knife Set, 15 Tools 1YJC7
- WESTWARD Wire Stripper Multi-Tool, SS, 12 Function 6ATV1
- PRIME-LINE All-Purpose Modular Tool System, Includes Flashlight, Knife, Phillips ST33400
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools 3.0236.L
- SOG PARASHEARS MULTI-TOOL RED 23-125-02-43
- SOUTHWIRE Multi-Tool S7N1HD
- COAST CUTLERY Multi-Tool, LED, Stainless Steel LED155
- PRIME-LINE SWISS+TECH 23-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack ST021003
- LEATHERMAN Multi-Tool Plier, SS, 14 Tools 832127
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions 832379
- SHEFFIELD The Hammer 14-in-1 Multi-Tool 12913
- Westward Multi-Tools