Tapecase
Metalized Film Tape, Silver, 1In x 5Yd
Mfr # 15D408
Zoro # G4250285
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Silver
- Tape Adhesive Acrylic
Explore More Products
- TAPECASE Metalized Film Tape, Silver, 1-1/2In x 5Yd 15D395
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd 15D377
- TAPECASE Metalized Film Tape, Silver, 2In x 5Yd 15D441
- TAPECASE Plating Tape, 1-1/2 In, Black 15D679
- TAPECASE Clear Polyester Tape 2 mil - 0.75"X72yd. TC592
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. 15C633
- TAPECASE UHMW Polyethylene Tape, 4"x36yd. 4-36-423-5
- TAPECASE Film Tape, Polyolefin, Natural, 2 In x 5 Yd 15D584
- TAPECASE Polyimide Tape, 5" x 5 yd. B
- POLYKEN Film Tape, 48mm x 55m, White 827
- PROFESSIONAL PLASTICS Natural UHMW 24 L SUHMWNA.010X24.000X54FTADH1
- Tapecase Film Tape