Polyken
Duct Tape, 48mm x 55m, 12 mil, White
Mfr # 226
Zoro # G4250373
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Explore More Products
- POLYKEN Gaffers Tape, 48 x 45m, 11.5mil, Neon Green 510
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Black 510
- POLYKEN Gaffers Tape, 11.5 mil, 1 In x 55 yd, Black 510
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White 296FR
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Brown 510
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Silver 223
- POLYKEN Duct Tape, 1.5" x 60 yd., 10 mil, Black 223
- POLYKEN 2 In. X 60 Yd 11.5 Mil 510 Premium Vinyl Coated Gaffers Tapes, Gray 573-1117630
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Brown 223
- CAMCO CAMPER MOUNTING TAPE 25084
- NASHUA Duct Tape, 48mm W, 110m L, Industrial, Black 555
- Polyken Duct Tapes