Lyle
Restriction Sign, 6 in Height, 6 in Width, Aluminum, Octagon, English
Mfr # ST-022-6HA
Zoro # G4251746
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop No Food or Drink Allowed
- Height 6 in
- Sign Shape Octagon
- Sign Material Aluminum
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1155-RA_10X7 U7-1155-RA_10X7
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_10x7 LCUV-0161ST-RD_10x7
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0007-RD_7x5 LCU3-0007-RD_7x5
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness, LCFL-0028-NA_8x8 LCFL-0028-NA_8x8
- LYLE Safety Sign, 7-1/2" W, 6" H, 0.040" Thick, LCVB-0013-RA_4x6 LCVB-0013-RA_4x6
- LYLE Reflective Men Working Caution Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle LCU3-0496-RA_14x10
- LYLE Dial 911 Notice, Aluminum, Reflctv, 14"x10", Header Background Color: Blue, LCU5-0018-RA_14X10 LCU5-0018-RA_14X10
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1417-NA_14x10 U5-1417-NA_14x10
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1099-RA_14X10 U5-1099-RA_14X10
- NMC Black/Yellow Stripe Anti-Slip Cleat, WFS630 WFS630
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, No Storage Permitted Sign, Landscape OS-NS-D-1014-L-14868
- Lyle Signs