Windsoft
Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 660 ft, White
Mfr # WIN 1420
Zoro # G4254157
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Sheet Width 7.95 in
- Sheet Length 15"
- Sheet Size 7.95 in x 660 ft
Explore More Products
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 2 Sheets, 55 ft, White 418231
- WINDSOFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White WIN12906
- WINDSOFT Perforated Paper Towel Rolls 8-7/8 x 11 White 85/roll WI33200
- WINDSOFT CENTER-FLOW PERFORATED PAPER TOWEL ROLL, 8 X 13.5, WHITE, 6PK 1420B
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 8.8", White WIN1220CT
- WINDSOFT Windsoft 122085RL Perforated Paper Towel Rolls 8-7/8 x 11 White 85/roll 122085RL
- WINDSOFT TOWEL, C-FLD, 1PLY, 200PK, WE 101
- WINDSOFT WindsoFoot 1220-85 2 Ply Whtperf Paper Towel Rls30/Cs 801620857
- WINDSOFT Embossed C-Fold Paper Towels- 10.1 X 13.2- White, 2400Pk 101
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White 28706
- SCOTT Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White 3623
- Windsoft Paper Towels