Tapecase
Masking Tape, Clear, 2 In. x 2 In., PK250
Mfr # 15C587
Zoro # G4254415
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Tape Width 2 in
- Tape Length 2 in
- Shape Square
- Material Adhesive: Acrylic; Backing: Polyethylene
Explore More Products
- TAPECASE Masking Tape, Clear, 1 In. x 1000 Ft. 15C546
- TAPECASE Painters Masking Tape, Blue, 6 In x 60 Yd PT14
- TAPECASE Masking Tape, Green, 1-1/2 In. Dia., PK100 15C642
- TAPECASE Masking Tape, Clear, 12 In. x 1000 Ft. 15C549
- TAPECASE Surface Protect Tape, Clear, 4 In x 600 Ft 15C704
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. 15C569
- TAPECASE Clear PCB Masking Tape 2" x 72yd. S9180
- TAPECASE Masking Tape, Black, 0.5"x60 yd. TC602-BLACK
- TAPECASE Masking Tape, Clear, 1/2 In. Dia., PK2000 15C575
- SHURTAPE FrogTape FrogTape Performance Grade High Temp Masking Tape, Pink, 48mm x 55m -Case of 24 105335
- BUSINESS SOURCE Tape, Masking, 2"x60yd, Krft, PK6 16462PK
- Tapecase Masking Tapes