Shop Alternate Products
This Product is Discontinued
Zoro Select
Analog Panel Mt Thermometer, 30 to 240F (Discontinued)
Mfr # 13G217
Zoro # G4256253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87"
- Dial Size 6"
- Sensor Dia. 0.437"
- Tube Length 120"