Shop Alternate Products
This Product is Discontinued
Vtech
Two-Line Expandable Cordless Phone (Discontinued)
Mfr # DS6151
Zoro # G4256257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Digital
- Color Black/Silver
- Number of Lines 2
- Cord Type Cordless
- Features Message Time/Day Stamp; Remote Access Retrieval