Vertiflex Commercial Grade
Condiment Caddy, 8 3/4x16x5 1/4, Black
Mfr # VFCC-169
Zoro # G4256747
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 7
- Material Plastic
- Color Black
- Height 5.25"
- Width 8.75"
Explore More Products
- VERTIFLEX COMMERCIAL GRADE Condiment Organizer, 14.5 x 11.75 x 15, Black VFC-1515
- VERTIFLEX COMMERCIAL GRADE Condiment Organizer, 6x19x15 7/8, Black VFC-1916RC
- VERTIFLEX COMMERCIAL GRADE Condiment Organizer, 12x16x7 1/2, Black VFCC-1200
- VERTIFLEX COMMERCIAL GRADE Compact Condiment Organizer, 6 1/8x8x18 VFCT18
- WINCO 12 oz Wide-Mouth Squeeze Bottle, PK6 PSW-12
- VOLLRATH Yellow Replacement Cap for Standard Squeeze Bottle 2813-08
- EZ-CHILL Condiment Center, Stepped, Notched Lids B6706INL
- YUKON GLORY Rotating Condiment Caddy YG-996
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle with Black Cap 24SVBKEC
- MIND READER Coffee Pod Drawer Organizer, Black TRY01-BLK
- VOLLRATH 12 oz Squeeze Bottle 2812J-13
- Vertiflex Commercial Grade Condiment Dispensers