Flir
Round Infrared Wndw, 75mm dia., Type 3/12
Mfr # IRW-3C
Zoro # G4258956
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Crystal Insert Size 75mm dia
- Viewing Aperture Size 69mm dia
- Viewing Aperture Area 3739 sq mm
- Components Anodized Aluminum Frame and Cover
Explore More Products
- FLIR Firefighter Infrared Camera, 40 mK, -4 Degrees to 1202 Degrees F, Fixed Focus FLIR K45
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus TG275
- FLIR Compact Thermal Camera, 14 Degrees to 122 Degrees F, Focus free Focus, Touchscreen Display FLIR C3-X Wi-Fi
- FLIR Infrared Camera, 30 Hz, 5MP, LCD, Wireless FLIR E76 Dual FOV 14+24
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus FLIR ONE PRO, iOS
- FLIR Infrared Camera, 6.6 ft Drop Tested FLIR E6 Pro
- FLIR Infrared Camera FLIR T530-14-NIST
- FLIR Thermal Camera with Viewfinder FLIR T840-24-14-NIST
- FLIR Infrared Cameras FLIR T865-24-14-6
- BOSCH Thermal Camera GTC400C
- REED INSTRUMENTS Thermal ImageR, TFT LCD, 3.5 in Display R2170-NIST
- Flir Thermal Imagers