Zoro Select
Channelizer Drum Base, Rubber, 3 in H, 32 in L, 32 in W, Black
Mfr # 03-750-TRG
Zoro # G4259026
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Length 32 in
- Width 32 in
- Color Black
- Material Rubber
Explore More Products
- ZORO SELECT Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black 03-500-CCG
- ZORO SELECT Traffic Cone, 4 In.Orange 6FGY6
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White 97-01-1600
- ZORO SELECT Delineator Base, Rubber, 1 in H, 15 in L, 17 in W, Black 03-730
- ZORO SELECT A-Frame Barricade, Polyethylene, 43 in H, 90 in L, 19 in W, Red 2770-00001
- ZORO SELECT Barricade, 3 Panel, 108 In Length, Yellow 3UTN9
- ZORO SELECT Rebar Spikes, Steel, Black COMBO 2
- ZORO SELECT MODULAR BARRICADE TYPE I 44IN EGR 97-11-001-44
- ZORO SELECT Barricade Weight, Polypropylene/Rubber, 3 in H, 16 in L, 16 in W, Black 6RRE1
- ANGRY BULL BARRICADES Interlocking Galvanized Steel Barricade, Removable Flat Feet, 8.5 ft. AC-LDX85-FL-GA
- VESTIL Steel, 4 H, 12 L, 8 W, Silver RSH-108-HD-AK-KIT
- Zoro Select Traffic Barricades