Zoro Select
Hex Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK
Mfr # U08110.087.0001
Zoro # G4259053
$9.37
32% off
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
- Hex Height 3/4 in
- Hex Width 1 19/64 in
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK U08110.031.0001
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 5 PK U08110.100.0001
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK U08110.043.0001
- ZORO SELECT Hex Nut, 1/4"-20, Brass, Not Graded, Plain, 7/32 in Ht, 100 PK 1WE14
- ZORO SELECT Hex Nut, M14-2.00, A4 Stainless Steel, Not Graded, Plain, 11 mm Ht, 25 PK M55080.140.0001
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK U51091.031.0001
- ZORO SELECT Machine Screw Nut, #2-56, Steel, Nickel Plated, 3/16 in Ht, 10000 PK 02NHNC
- ZORO SELECT Hex Nut, M6-1.00, Stainless Steel, Not Graded, Plain, 5000 PK M6D934188
- ZORO SELECT Hex Nut, #12-24, Steel, Black Oxide, 0.148 to 0.161 in Ht, 3000 PK 12NKB
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 10 PK M01301.200.0001
- ZORO SELECT Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK U55080.043.0001
- Zoro Select Hex Nuts