Purdy
9" Paint Roller Cover, 1/2" Nap, Polyamide
Mfr # 144630093
Zoro # G4260155
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Polyamide
- Core Material Polypropylene
Explore More Products
- PURDY 4-1/2" Paint Roller Cover, 3/8" Nap, Nylon/Polyester, 2 PK 14G624062
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Polyester/Knit 140608094
- PURDY 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Woven Dralon, 2 PK 140605064
- PURDY 14 in Paint Roller Cover, 1/2" Nap, Woven Dralon 14A670143
- PURDY 140624033 4.4 x 0.5 in. Colossus Jumbo Mini Roller Cover, 2PK 716341402650
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK 14G624012
- PURDY Cover Roller 1in Nap Colossus 140630M95
- PURDY Purdy 144770024 24 x 0.75 in. Core Jumbo Mini Roller Cover Frame 178402
- PURDY ROLLER6.5""JUMB PAR1/4PK2 140626040
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric RR924
- LINZER ProEdge Woven 4 in. W X 3/8 in. Trim Paint Roller Cover , 2PK RS 101382 0400
- Purdy Paint Roller Covers