Shop Alternate Products
This Product is Discontinued
Westward
Abrasive Roll, 2" W x 150 ft. L, 120G, Brwn (Discontinued)
Mfr # 10Z931
Zoro # G4260191
This Product is Discontinued
Key Features
- Width 2"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 Ft.