Universal
Clip-On Badge Holder, Top, 2.25x3.5, PK50
Mfr # UNV56003
Zoro # G4260481
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Length 3.5"
- Width 2.25"
Explore More Products
- UNIVERSAL Clip-On Badge Holder, Top Load, 3x4, PK50 UNV56004
- PARTNERS BRAND Badge Holders, Pre-Punched, 2" x 3", Clear, 100/Case BH131
- BAW PLASTICS Retractable ID Badge Holder, Chain Cord 2120-3375
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, L/XL, Orange 8001
- EVOLIS 5 Panel Color Ribbon, 100 Images Per Roll R3411
- ZORO SELECT Arm Band Badge Holder, PK5 2XKF7
- SICURIX ID Adhesive Badge, Adhesive, PK200 BAU 67651
- MYID Badge Holder, Black, PK2 038944
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 T3UD-202-34
- KEY-BAK Round HD Super Duty MINI-BAK, Black, Lanyard, Hi-Capacity Strap/Split Ring, POLY 0AC5-00A4-H
- SICURIX Government Badge Holder, Vertical, PK50 BAU 67880
- Universal Security Identification Supplies