Universal
8-1/2" x 12" Clipboard 1/2" Capacity, Pk6
Mfr # 05562
Zoro # G4260490
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 0.5"
- Color Brown
- Width 9"
- Height 12-1/2"
Explore More Products
- UNIVERSAL Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black UNV40319
- UNIVERSAL Hardboard Clipboard, 3/4" Capacity, 5 x 8 Sheets, Brown, PK3 UNV05610VP
- UNIVERSAL Hardboard Clipboard, 1" Capacity, Holds 8 1/2 x 14, Brown, PK3 UNV40305VP
- UNIVERSAL Buterfly Clip Clipboard, Clear UNV40308
- UNIVERSAL 6"X9" Memo Clipboard 05610
- UNIVERSAL Cork Board, Oak Style, 48x36 UNV43604
- UNIVERSAL Universal 40300 Aluminum Document Box; .4 in. Capacity; Holds 8.5w x 11h; Silver 40300
- UNIVERSAL Universal One Brushed Aluminum Plastic Clipboard, 1/2" Capacity, Holds 8-1/2w x 11h, Silver UNV40303***
- UNIVERSAL Clipboard w/High-Capacity Clip, 1" Capacity, Holds 6w x 9h, Brown UNV05610
- MOBILE OPS Mobile Ops Portfolio Clipboard Vertical BLUE (61633) 61633
- SAUNDERS MANUFACTURING Saunders Manufacturing SAU12017 Clipboard- w- Writing Plate- .50in. Cap- 8-.50in.x12in.- Aluminum SAU12017
- Universal Clipboards