Purdy
Adjustable Paint Roller Frame, Yoke, Plastic Handle, 12 to 18" Rollers
Mfr # 14A753018
Zoro # G4261083
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 12 to 18"
- Handle Threaded
- Handle Material Plastic
- Style Yoke
- Shank Material Steel
Explore More Products
- PURDY Purdy 207231 9 in. Revolution Pro Extra Frame 716341005672
- PURDY End Cap Replacements, Replacement End Cap, 12 in, 14 in, 18 in Rollers, 2 PK 140751218
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 14" Frame 140765014
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 24" Frame 140765024
- PURDY Paint Roller Frame, 5 Wire Cage, 9" Rollers 14A744009
- PURDY Paint Roller Frame, Cageless, Polypropylene Handle, 4" Rollers 14A743013
- PURDY Frame Cage H-Duty 5-Wire 9.5in 70819995
- PURDY Frame Roller Revolution 9.5in 144751240
- PURDY FRM/CVR 6-1/2X14"" 3/8NAP 140765014
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Elastomeric Handle, 4-1/2" Rollers RR115-4 1/2
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 3" Rollers 312-IMP
- Purdy Paint Roller Frames