Zoro Select
Digital Panel Meter, AC Current, 0-5 AC A
Mfr # 12G477
Zoro # G4262632
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Input Range 0 to 5A AC
- Accuracy +/-0.5% of reading +/-5count
- Display Span 0 to 50/500
- Display Digits 3-1/2 in
Explore More Products
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC 12G517
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC 12G489
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC 12G503
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-200 VAC 12G484
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC 12G514
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A 12G481
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-200 VAC 12G485
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A 12G482
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A 12G479
- SIMPSON ELECTRIC Panel Meter 3-1/2 Lcd, 9Vdc Pwr, 200Mvdc M13502110
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC 12G525
- Zoro Select Digital Panel Meters