Innovative Components
Ball Lock Pin L Hndle, 3/16 X 1/2 Grip, SS
Mfr # GL3X0500L----X0
Zoro # G4262693
$15.77
11% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1/2 in
- Pin Dia. 3/16 in
- Knob Type L Handle
- Material 17-4 Stainless Steel
Explore More Products
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1.0 Grip, SS GL3X1000L----X0
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball, 3/8 In, 2 1/8 GN6X2500B3-D-21
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 1/4, SS GL4X1000B----X0
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 5/16, SS GL5X1000B----X0
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In PR4X----DMD--70
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, Steel GL6X2500T----01
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/4 In, Pin 1/2 In PR8X----RND--70
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/8 X 1.0 Grip, SS GL6X1000L----X0
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/16, Steel GL3X1000T----01
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L LBR-116
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L LBR-SS7106
- Innovative Components Detent, Lock, Pop And Plunger Pins