Zoro Select
Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK
Mfr # U01120.075.0002
Zoro # G4264863
$16.69
38% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-16
- Material Steel
- Material Grade/Class Grade 5
- Finish Black Oxide
- Hex Height 41/64 in
Explore More Products
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK M04120.300.0001
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Zinc Plated, 1-1/16 in Ht, 65 PK 126NF5
- ZORO SELECT Hex Nut, 3/4", Steel, Zinc Plated, 2-19/32 in Ht, 2 PK 300NF
- ZORO SELECT Jam Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK JN9XX00800-050P1
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK 32NJ188
- ZORO SELECT Jam Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK 1WE87
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Zinc Plated, 3/4 in Ht, 2500 PK 1412NKC
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Zinc Yellow, 3/32 in Ht, 10000 PK 0804NHY
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Black Oxide, 11 mm Ht, 400 PK L04120.140.0001
- ZORO SELECT Machine Screw Nut, 1/2"-13, Nylon, 6/6, Plain, 7/16 in Ht, 10 PK 0450013HN
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Steel, Plain A0431000000~
- Zoro Select Hex Nuts