Zoro Select
Screw Anchor, 1-5/8" L, Nylon
Mfr # U30530.000.0001
Zoro # G4265782
$14.05
4% off
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Diameter Not Applicable
- Anchor Length 1-5/8"
- Thread Size Not Applicable
- Material Nylon
Explore More Products
- ZORO SELECT Liberty Anchors Toggle Bolt, 11/16" L, Carbon Steel GCP12000TF
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel B63267.037.0001
- ZORO SELECT Conical Plug, 1-3/8" L, Polyethylene U63158.014.0001
- ZORO SELECT FastMount Screw Anchor, 1-5/8" L, Stainless Steel ZA0527-KIT
- ZORO SELECT Screw Anchor, 1" L, Nylon U63270.000.0025
- ZORO SELECT Screw Anchor, 3-3/4" L, Carbon Steel GCPT56334
- ZORO SELECT Toggle Bolt, 3" L, Steel 0648TBCM
- ZORO SELECT 1/8 SHORT HOLLOW WALL ANCHOR SMALL ZINC 1805AWHS
- ZORO SELECT 1/8 LONG HOLLOW WALL ANCHOR LONG ZINC 1805AWHL
- L.H. DOTTIE Conical Plug, 1 1/2 in L, Polyethylene 3AK
- ZORO SELECT Toggle Bolt, 6" L, Steel 3796TBCR
- Zoro Select Hollow Wall Anchors