Download CAD Files
Zoro Select
Hex Nut, 5/16"-18, Steel, Grade 2, Hot Dipped Galvanized, 17/64 in Ht, 50 PK
Mfr # U08111.031.0001
Zoro # G4265947
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2
- Finish Hot Dipped Galvanized
- Hex Height 17/64 in
- Hex Width 1/2 in
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized, 7/16 in Ht, 25 PK U08111.050.0001
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 50 PK U08111.025.0001
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 21/64 in Ht, 50 PK U08111.037.0001
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Black Oxide, 5 mm Ht, 100 PK M01100.060.0001
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 110 PK B01300.087.0001
- ZORO SELECT Thin Hex Nut, M10-1.50, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK M11360.100.0001
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 400 PK 76NF8D
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Stainless Steel, Grade 8M, Plain, 200 PK U22384.062.0001
- ZORO SELECT Hex Nut, M30-1.50, Steel, Class 8, Zinc Yellow, 24 mm Ht, 5 PK M01340.300.0150
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Black Chrome, 5 PK 34115
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK U08111.100.0001
- Zoro Select Hex Nuts