Pneumadyne
Toggle Valve, NC, 1/8 In, NPT, Brass
Mfr # C040101
Zoro # G4267121
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Design 3-Way
- Valve Configuration Normally Closed
- Max. Pressure 125 psi
- Body Material Aluminum / Brass
Explore More Products
- PNEUMADYNE Control Valve, 3-Way, 1/4 In Push-In A11-30-66
- PNEUMADYNE Toggle Valve, NC, Brass, 3 Way C030103
- PNEUMADYNE Toggle Valve, Stainless Steel, NC C032021
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 2.1 In L C040103
- PNEUMADYNE Toggle Valve, 3 Way, NC, 1/8 In, NPT H11-30-14
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Plastic H11-30-44
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, Alum/Brass C040403
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT E512LM
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT M05442448
- ARO Manual Air Control Valve, 3-Way, 5/32 in 203-2-C
- PNEUMADYNE Toggle Valve, NC, Brass C030101
- Pneumadyne Pneumatic Valves