Robertshaw
24 in Threaded, Tinnerman Clip
Mfr # 1970-024
Zoro # G4267602
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 24 in
- Tip Style Threaded
- Type Threaded
- Voltage 20 to 30mV
Explore More Products
- ROBERTSHAW 36 in Threaded, Tinnerman Clip 1970-036
- ROBERTSHAW 30 in L., Snap-Fit, Tinnerman Clip 1980-030
- ROBERTSHAW 30 in L., Threaded Tinnerman Clip 1970-030
- ROBERTSHAW 24 in L., Snap-Fit Tinnerman Clip 1980-024
- ROBERTSHAW 48 in Snap-Fit, Tinnerman Clip 1980-048
- ROBERTSHAW 36 in L., Snap-Fit, Tinnerman Clip 1980-036
- BASO K19At-24H 24" Super Slim Jim K19AT-24H
- HONEYWELL HOME 18 in Standard Coaxial, Adapter, Push-In Clip Q340A1066
- WHITE-RODGERS 18 in Standard Coaxial, Universal Adapter Fitting H06E-018
- RESIDEO Honeywell Thermocouple, 36" Q390A1061
- HONEYWELL HOME 24 in L., Standard Coaxial, Adapter, Push-In Clip Q340A1074
- Robertshaw Thermocouple Probes