Zoro Select
150 lb Tension Strength 6" L, Steel
Mfr # U63265.037.0600
Zoro # G4268047
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toggle Bolt Type Toggle Bolt Anchor
- Compatible Material Block, Drywall
- Anchor Diameter 1"
- Anchor Material Steel
- Anchor Length 6"
Explore More Products
- ZORO SELECT 150 lb Tension Strength 5" L, Steel U63265.037.0500
- ZORO SELECT Toggle Bolt, 4" L, Steel U63265.037.0400
- ZORO SELECT Toggle Bolt, 3" L, Steel U63265.037.0300
- ZORO SELECT Screw Anchor, 1-1/4" L, Polyethylene U30503.006.0150
- ZORO SELECT Screw Anchor, 1-3/8" L, Carbon Steel U30538.012.0137
- ZORO SELECT FastMount Screw Anchor, 1-5/8" L, Stainless Steel ZA0526-KIT
- ZORO SELECT 14-16 PLASTIC ANCH KIT ZINC AND BAKE 1424PACPK
- ZORO SELECT Liberty Anchors Toggle Bolt, 6" L, Carbon Steel GCP38600TM
- ZORO SELECT Screw Anchor, 2-1/2" L, Steel UBBWA18L1M
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel 50394
- BUILDEX E-Z ANCOR E-Z Ancor 50 lbs Tension Strength 1-1/4" L, Nylon 29503A
- Zoro Select Hollow Wall Anchors