Paragon
Defrost Control, 120/208/240V
Mfr # 9045-00
Zoro # G4268424
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208/240V AC
- Amps 30 A
- Contact Type 1 NO/1 NC
- Max. On/Off Cycles 48 Per Day
- Defrost Time (Minutes) 15
Explore More Products
- PARAGON Timer, Defrost, 120V, SPDT Switch 8145-00
- PARAGON Defrost Control, 208/240V 8145-20B
- PARAGON Defrost Timer, 208/240V, SPDT Switch 8045-20
- PARAGON Defrost Timer, 120V, SPDT Switch 8045-00
- PARAGON Defrost Timer Control, 120VAC, 15A A1401-00
- PARAGON Defrost Control, 120V, 6 Cycles 8041-00
- PARAGON Defrost Timer, 120V, 8 Cycles, 21 Min A1402-00
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination 8145-20
- PARAGON Defrost Timer Control Mechanism, 40A 8145-AV-M
- SUPCO Timed Comm. Defrost Control, 240V, 1NO/2NC S804120
- PARAGON Defrost Timer, 120V, 8 Cycles B1400-00
- Paragon Timers