Purdy
Mini Paint Roller Frame, 12 In
Mfr # 14A770014
Zoro # G4268555
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2", 6-1/2"
- Handle Threaded
- Handle Material Plastic
- Style Cageless
- Shank Material Steel
Explore More Products
- PURDY Paint Roller Frame, 5 Wire Cage, 9" Rollers 14A744009
- PURDY Paint Roller Frame, Cageless, Polypropylene Handle, 4" Rollers 14A743013
- PURDY Paint Roller Frame, Cage, Wood Handle, 9" Rollers 14B744009
- PURDY Purdy 207231 9 in. Revolution Pro Extra Frame 716341005672
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 14" Frame 140765014
- PURDY End Cap Replacements, Replacement End Cap, 12 in, 14 in, 18 in Rollers, 2 PK 140751218
- PURDY Frame Cage H-Duty 5-Wire 9.5in 70819995
- PURDY RLR/FRM 6-1/2X24"" 3/8NAP 140765024
- PURDY Purdy 509309900 9 in. Big Mike Professional Roller Cover Frame 106431
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers 710
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 24" Frame 140765024
- Purdy Paint Roller Frames