Shop Alternate Products
This Product is Discontinued
Westward
Cloth Disc, 1In, 120 Grit, TS, PK100 (Discontinued)
Mfr # 11A006
Zoro # G4272073
This Product is Discontinued
Key Features
- Disc Dia. 1"
- Attaching System TS/TSM Turn-On/Off
- Grit 120
- Grade Fine
- Abrasive Material Aluminum Oxide