Zoro Select
Solid Core Current Transformer, 250 Amp
Mfr # 12G463
Zoro # G4272931
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 250A
- Secondary Range 0 to 5A
- Hole Dia. - Current Transformer 1.69 in
- Electrical Connection - Current Transformer 3 ft 7 in 16 AWG Leads
- Outside Dia. 3.62"
Explore More Products
- ZORO SELECT Solid Core Current Transformer, 75 Amp 12G459
- ZORO SELECT Solid Core Current Transformer, 600 Amp 12G467
- ZORO SELECT Solid Core Current Transformer, 150 Amp 12G461
- ZORO SELECT Solid Core Current Transform, 50 Amp 12G458
- ZORO SELECT Solid Core Current Transformer, 400 Amp 12G465
- ZORO SELECT Solid Core Current Transformer, 500 Amp 12G466
- YORK Transformer, 120-24V, 40VA, Mount Spade S1-025-30889-000
- HAMMOND 1Ph 2000Va 600V-Ac 120V-Ac Voltage Transformer MH2000AJ
- HONEYWELL At150F1022 50Va Transformer AT150F1022
- GOODMAN Transformer, 208/230, 24V 0130M00138S
- VERIS Split Core Current Transformer, 200 Amp PDS-CTSC-021
- Zoro Select Power Distribution