Shop Alternate Products
This Product is Discontinued
Purdy
18 in Paint Roller Cover, 1/4 in Nap, Dralon (Discontinued)
Mfr # 144662181
Zoro # G4273604
This Product is Discontinued
Key Features
- Length 18 in
- Roller Length 18"
- Nap 1/4 in
- Cover Material Dralon
- Core Material Polypropylene