Dayton
1650 CFM Gable Mount Attic Fan, 120V
Mfr # 10W194
Zoro # G4273954
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 2,300 sq ft
- Hz 60
- HP 1/8 hp
Explore More Products
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V 10W201
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V 10W197
- DAYTON 1500 CFM Roof Mount Attic Fan, 120V 10N202
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V 10W195
- DAYTON Attic Ventilator Kit, Gable Mount, 16"dia, Hz: 60 347HY1
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V 10W196
- SMART VENT FLOOD VENT WALL WD 14.5in. 1540-570
- EVERBILT Pest Barricade For Vent Caps PBH50WHD
- ILIVING Automatic 14 in. Gable Mount Attic Ventilator Fan with Adjustable Thermostat, 3.10 Amps ILG8G14-12T
- PROVENT UPV14480 Roof Ventilator, 48 in OAL, 14 in OAW, 15 sqin Net Free Ventilating Area, Plastic, Black UPV14480/1448050
- MASTER FLOW Gooseneck Vent, 418 in OAL, 612 in OAW, Steel, Mill, Galvanized GNV4
- Dayton Attic Exhaust Ventilators