Exair
Air Gun Nozzle, Safety, 7/8 In. L
Mfr # 1108SS-NPT
Zoro # G4274155
$91.07
13% off
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 7/8 in
- Air Consumption 2.5 scfm
- Base Material 316 Stainless Steel
- Inlet Size 1/8 in MNPT
Explore More Products
- EXAIR Air Gun Nozzle, Safety, 1-3/4 In. L 1100
- EXAIR Air Gun Nozzle, Safety, Stainless Steel 1010SS
- EXAIR Nozzle, 2-9/16inL, 56scfm, 3/8in(F)NPT, Znc 1111-4
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc 1113
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L 1103SS
- EXAIR Air Gun Nozzle, Safety, 1-1/5 In. L 1102SS
- EXAIR Spray Nozzle, Wide, Round, 1/8", 15 gph AW8030SS
- EXAIR Spray Nozzle, Flt Fan, No Drp, 1/8", 3.5 gph AF9010SS
- EXAIR Spray Nozzle, Siphn Rnd, No Drp, 1/8", 4 gph SR9040SS
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT 1121
- SPEEDAIRE Air Gun Nozzle, Safety, 1/4 Inlet, Red 22YK61
- Exair Air Gun Nozzles & Accessories