Shop Alternate Products
This Product is Discontinued
Proto
Wobble Socket Extension, 1/4" Dr, 2" L (Discontinued)
Mfr # J4759W
Zoro # G4276727
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Overall Length 2 in
- Finish Chrome
- Number of Pieces 1
- Features Ball Detent