Shop Alternate Products
This Product is Discontinued
Proto
Combination Wrench, SAE, 15/16in Size (Discontinued)
Mfr # J1230HASD
Zoro # G4276745
This Product is Discontinued
Key Features
- Overall Length 13-1/4"
- Size 15/16"
- Material Alloy Steel
- Finish Satin
- SAE or Metric SAE