Proto
Ratcheting Box Wrench, Double Box End
Mfr # J1181T
Zoro # G4276763
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Chrome
- Head Type Offset
- Wrench Style Double Box End, Reversible
- Overall Length 4 1/4 in
Explore More Products
- PROTO Ratcheting Wrench Set, Pieces 8 JSBV-8S
- PROTO Ratcheting Box Wrench, 11-5/8 in. JSBV3236
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in J2636PW
- PROTO Double Box Wrench, 12 Points, 16-3/32" L J112630L
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-1/4 in J2620PW
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/4" x 7/8"-12 Point J1185-A
- PROTO Double Box Wrench, 12 Points, 17-3/32" L J112832L
- PROTO Ratcheting Box Wrench, Head Size 11x13mm J1183MA-A
- PROTO Ratcheting Box Wrench, Head Size 15x17mm J1185M-A
- CAPRI TOOLS 10 mm x 11 mm 0-Degree Offset Extra-Long Box End Wrench CP11800-1011
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.) WBE23405
- Proto Box End Wrenches