Ideal
6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG
Mfr # 45-177
Zoro # G4284454
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26 to 16 AWG
- Overall Length 6 1/2 in
- Features Mil-Spec Die-Type Blades Allow Precision Stripping
- Application Stripping
- Number of Pieces 1
Replacement Parts
Explore More Products
- IDEAL 7 in Wire Stripper Solid: 14 to 12 AWG, 2 to 12 AWG 45-621
- IDEAL Kinetic T-Strip, 10-18 Awg Sol 45-715
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG 45-637
- IDEAL Kinetic, Reflex, 10-18 Awg Sol 45-915
- IDEAL Wire Stripper, 6" L Overall 45-121
- IDEAL Super T, Reflex Stripper 45-618
- IDEAL Premium NM Cable Wire Stripper 131-45-248
- IDEAL Lite, Stripmaster, Custom, 16, 20-26 45-2149
- IDEAL Dbld-Set C/Stm 1.2-0.2Mm 45-1773-1
- ZAREBA CRIMPING SLEEVE GRIT 2-3 by MfrPartNo HTGCS23100
- WESTWARD 9 7/8 in Snagless Crimper RJ-45, Cat6, Cat5e, Cat5 13H874
- Ideal Wire Strippers & Crimpers