Ideal
Fish Tape, 1/8 In x 50 ft, Blued Steel
Mfr # 31-010
Zoro # G4284734
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Tape Material Steel
- Color Blue
- Size 1/8"W x 0.045"H
- Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Explore More Products
- IDEAL Pull Line 500Lb X 2200 Ft 31-344
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel 31-058
- IDEAL Fish Tape, Flat, Steel, 7 in. L 31-085
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass 31-152
- IDEAL Fish Tape, Round, Fiberglass, 3 in. L 31-203
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass 31-155
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel 31-074
- IDEAL 100-Class Rp W/Ldr 31-186
- IDEAL Rapid-Pak 200FT S-Class W/Leadr 31-207
- KLEIN TOOLS 1/2-Inch, 3/4-Inch EMT Replacement Scoring Wheel 88907
- GREENLEE Nylon Fish Line 595
- Ideal Fishing Tapes, Sticks, & Lines