Ideal
Fish Tape, 1/8 In x 60 ft, Blued Steel
Mfr # 31-055
Zoro # G4284743
$44.06
9% off
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft
- Tape Material Steel
- Color Blue
- Size 1/8"W x 0.060" Thickness
- Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Explore More Products
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass 31-544
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Ylw 31-391
- IDEAL Zoom Fishtape 200 Ft.W/Eyelet 31-096
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Blue 31-378
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel 31-067
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass 31-155
- IDEAL 50-Class Rp W/Ldr 31-187
- IDEAL FISH TAPE BLK/BLUE 240' 31-057
- IDEAL FISHTAPE TUFF GRIP 120FT 31-056
- IDEAL Fish Tape, 3/16 In x 50ft, Stainless Steel 31-091
- PROFESSIONAL PLASTICS Inner Cup Projectile 1.500, Item# 2120-015 [Each] FABMISSLE2120-015-PC
- Ideal Electrical Tools