Appleton Electric
1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W
Mfr # FSK-1B
Zoro # G4285242
$9.65
33% off
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Horizontal or Vertical
- Number of Gangs 1
- Height 4-9/16"
- Width 2-13/16"
- Cover Material Steel
Explore More Products
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H FSK-WGF1
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W FSK-1DR
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W FSK-1DR-C
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover W/ Receptacle, 2-13/16" W FSKD5-15
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H FSK-2B
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W FSK-1B-CA
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W FSKJL7-15
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W FSK-1JAC
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H FSK-1V
- BELL OUTDOOR Weatherproof Cover, 4.125" W, 4.125" H 5374-0
- TAYMAC 1 -Gang Multi-directional While In Use Weatherproof Cover, 4.2" W, 5.92" H, Polycarbonate MM720G
- Appleton Electric Weatherproof Box Covers