Shop Alternate Products
This Product is Discontinued
Appleton Electric
Weatherproof Box, 1Gang, 4Inlet, 18.0cu. in (Discontinued)
Mfr # FSX-1-75
Zoro # G4285294
This Product is Discontinued
Key Features
- Number of Gangs 1
- Number of Inlets 4
- Length 4.56"
- Width 2.81"
- Depth 2.00"