- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Motor, PSC, 1/3 HP, 1075 RPM, 460V, 48, OAO
Shop Alternate Products
This Product is Discontinued
Genteq
Motor, PSC, 1/3 HP, 1075 RPM, 460V, 48, OAO (Discontinued)
Mfr # 3D006
Zoro # G4285687
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ins. Class B
- Nameplate RPM 1,075
- Motor Design Permanent Split Capacitor
- Resilient Ring Dia. 2 1/4 in
- Application Blowers, Fans and Air Circulators
Customers Also Purchased
- Brand Genteq
-
MFR #
3D006
-
Zoro #
G4285687
- UPC # 815585022251
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/4 in |
Overall Length | 12 3/8 in |
Bolt Circle Dia. | 5 3/16 in |
Stud Size | #8-32 |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 1/2 in |
Mounting Stud Length | 1/16 in |
Length Less Shaft | 5 13/16 in |
Lead Length | 30 in |
Details
Ins. Class | B |
Item | Direct Drive Blower Motor |
Nameplate RPM | 1,075 |
Motor Design | Permanent Split Capacitor |
Application | Blowers, Fans and Air Circulators |
Phase | Single |
Motor Enclosure Design | Open Air-Over |
HP | 1/3 |
Includes | Resilient Mounting Ring |
Frame | 48 |
Motor Service Factor | 1 |
Motor Shaft Rotation | CW/CCW |
Mounting Stud Pattern | 3-5/8 in x 3-5/8 in |
Nominal Efficiency | 0.67 % |
Standards | CSA, UL (E46035) |
Duty | Continuous |
Motor Application | HVAC/R |
Voltage Compatibility | 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC |
Motor Mounting Type | Band |
Motor Mounting Position | All Angle |
Ring to Ring Center | 5 5/8 in |
Max. Ambient Temp. | 40 Degrees C |
Capacitor Required | Included |
Motor Thermal Protection | Auto |
RPM Range | 1,001-1,100 |
No. of Speeds | 3 |
Voltage | 460V AC |
Mounting Stud Location | Both Ends |
Motor Shaft Design | Flat |
Hz | 60 Hz |
Full Load Amps | 1.10 A |
Motor Bearings | Ball |
Motor Sub Application | Direct Drive Fan/Blower |
Stud Quantity | 4 |
Duty Cycle | Continuous |
Extended Thru-Bolts | Yes |
Usable @ 200V | No |
Number of Shafts | 1 |
Usable @ 208V | No |
Motor Frame Material | Steel |
Weight | 15 lb |
Mounting Holes | (4) #8-32 |
Mounting | Stud |
Number of Speeds | 3 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 460V AC, Full Load Amps 1.10 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position All Angle