- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48, OAO
Shop Alternate Products
This Product is Discontinued
Genteq
Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48, OAO (Discontinued)
Mfr # 3985
Zoro # G4285714
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- Motor Shaft Rotation CW/CCW
- Application Blowers, Fans and Air Circulators
- Motor Enclosure Design Open Air-Over
- Max. Ambient Temp. 40 Degrees C
Customers Also Purchased
- Brand Genteq
-
MFR #
3985
-
Zoro #
G4285714
- UPC # 815585022060
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 1/2 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 5 13/16 in |
Resilient Ring Dia. | 2 1/4 in |
Overall Length | 12 7/16 in |
Shaft Dia. | 1/2 in |
Mounting Stud Length | 1/16 in |
Stud Size | #8-32 |
Bolt Circle Dia. | 5 3/16 in |
Details
Motor Design | Permanent Split Capacitor |
Motor Shaft Rotation | CW/CCW |
Application | Blowers, Fans and Air Circulators |
Motor Enclosure Design | Open Air-Over |
Max. Ambient Temp. | 40 Degrees C |
Standards | UL Recognized (E46035), CSA Certified |
Capacitor Required | Included |
Hz | 60 |
Motor Mounting Position | Horizontal |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Bearings | Ball |
Nominal Efficiency | 67.0% |
No. of Speeds | 3 |
Motor Application | HVAC/R |
Mounting Stud Pattern | 3 5/8 in x 3 5/8 in |
Motor Mounting Type | Stud |
Includes | Resilient Mounting Rings |
Full Load Amps | 4.7 |
Phase | 1 |
Motor Shaft Design | Flat |
Duty | Continuous |
Frame | 48 |
RPM Range | 1001-1100 |
Motor Thermal Protection | Auto |
Voltage | 115 |
Ins. Class | B |
Voltage Compatibility | 115, 120 |
Nameplate RPM | 1075 |
Mounting Stud Location | Both Ends |
HP | 1/3 |
Item | Direct Drive Blower Motor |
Ring to Ring Center | 5 5/8 in |
Motor Service Factor | 1.00 |
Stud Quantity | 4 |
Number of Speeds | 3 |
Mounting | Stud |
Description
Direct Drive Blower Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1075, No. of Speeds 3, Voltage 115, Full Load Amps 4.7, 48 Frame, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1.00, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal