Siemens
Ovrload Relay, 27 to 32A, 3P, Class 10,690V
Mfr # 3RU21264EB0
Zoro # G4286737
Free Shipping & Returns
$125.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 27.0 to 32.0A
- Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
- Overload Relay Current Range 27 to 32A
- NEMA Size Not Applicable
- Trip Class - Overload 10
Explore More Products
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V 3RU21161FB0
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 3RB31234PB0
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V 3RU21261EB0
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 3UB81234EW2
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 3RB21534FC2
- SIEMENS Overload Relay, 0.35 to 0.50A, 3P, Class 10 3RU21160FB0
- SIEMENS Overload Relay 3RU2126-4FB1
- SIEMENS 50/200A 3Ph Overload Relay 3UB85335HW2
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 3RB31334WB0
- SCHNEIDER ELECTRIC Overload Relay, 7 to 10A, Class 10, 3P, 690V LRD14
- EATON Remote User Interface & Display, NEMA1, 12 C4411
- Siemens Overload Relays