Ultratech
Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg
Mfr # 1800
Zoro # G4287561
$37.95
11% off
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
- Load Capacity 32,000 lb/Axle
- Number of Channels 1
- Max. Cable Dia. 3/8 in
Explore More Products
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. 1802
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS 1832
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS 1831
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. 1801
- ULTRATECH Ultra-Sidewinder, 24 Ft System 1820
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS 1840
- ULTRATECH UltraTech Ultra-Sidewinder, 1 Ft. Extension, Gray 1807
- ULTRATECH UltraTech Ultra-Sidewinder, Cable Protector, Medium, 33in x 9 3/4in x 1 3/8in, Black 1832
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS 1842
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry CSX-2-36-WGC
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl 4" Widechl, Blk, 3ft. PROTRK140BK
- Ultratech Cable Protectors