Streamlight
Yellow No Led Industrial Handheld Flashlight, 245 lm
Mfr # 68750
Zoro # G4287958
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 245 lm
- Number of Batteries 3
- Flashlight Battery Size AA
Explore More Products
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm 68752
- STREAMLIGHT PROPOLYMERS 4AA LED BLK W/WHITE LED SR68302
- STREAMLIGHT Streamlight® 66318 Microstream® 45 Lumen Ultra-Compact Personal Light W/ Clip 66318
- STREAMLIGHT Flashlight Microstream Usb - Coyote 66608
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm 68780
- STREAMLIGHT Yellow Rechargeable Led 450 lm 25320
- STREAMLIGHT Stinger Led - Light Only - Gray 75687
- STREAMLIGHT Stylus Pro USB UV STL66149
- STREAMLIGHT Stylus Glare Guard 65031
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, 27 lm TS2D116K
- PELICAN Black No AAA, 201 lm 050000-0101-110
- Streamlight Handheld Flashlights