Armor Wrap
Paper Sheets, 36 in. L, 36 in. W, PK250
Mfr # A30G3636
Zoro # G4288588
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Length 36"
- Width 36"
- Basis Weight 32 lb
- Standards FDA Approved
Explore More Products
- ARMOR WRAP Paper Roll, 30 lb., 36inW. A30G36200
- ARMOR WRAP Paper Roll, 30 lb., 24inW., 6in.dia., PK2 A30G24200
- ARMOR WRAP Paper Roll, 1500 ft. L, 48 in. W A30G48500
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 A30G1212
- ARMOR WRAP Paper Roll, 30 lb., 48inW. A30G48200
- ARMOR WRAP Rust Preventative Reinforced Paper Roll, A50PC60200SCRIM
- ARMOR WRAP Rust Preventative Paper Sheets, PK1000 A30G4048
- ARMOR WRAP Rust Preventative Reinforced Paper Roll, A50PC48200SCRIM
- ARMOR WRAP Paper Wax Roll, 600 ft.L, 36inW. A30W36200
- ZORO SELECT VCI Paper, Roll, 1200 ft. L VSP00010
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls A30G12200
- Armor Wrap Packing Paper